Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11.5 URBAN AT, MENS PR
Mfr # N1441-11.5M
Zoro # G609756060
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown, Olive
- Size 11.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1441-11.5M
- Zoro # G609756060
- UPC # 617420177702
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Item | Size 11.5 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown, Olive |
Waterproof | No |
Footwear Closure Type | Lace |
Insulated | No |
Upper Material | Leather, Textile |
Midsole Material | EVA |
Liner Material | Textile |
Standards | IC EH SR |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 11.5 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Filter, 50cfm 3rd Stage, D Style (BB50-D)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-300 (M))
- ENDURA Work Gloves, Drivers, XL, Leather, PR (375GKGVBXL)
- NAUTILUS SAFETY FOOTWEAR Size 11 STRATUS SOFT TOE PR, WOMENS PR (N4661-11M)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11W)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- Nautilus Safety Footwear Foot Protection