Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11.5 URBAN AT, MENS PR
Mfr # N1440-11.5M
Zoro # G309755721
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Grey
- Size 11.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1440-11.5M
- Zoro # G309755721
- UPC # 617420177344
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Item | Size 11.5 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Grey |
Waterproof | No |
Liner Material | Textile |
Insulated | No |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Standards | IC EH SR |
Outsole Material | Rubber |
Upper Material | Leather, Textile |
Insole Material | PU Foam |
Description
Size 11.5 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Including E Cigarettes Sign, N503PB (N503PB)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, S, PR (TTCOMPS)
- MCR SAFETY Gloves, M, PR (MU3213DPM)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 STRATUS AT, MENS PR (N1911-9.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 10, White, PR (1607-10R)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 URBAN AT, MENS PR (N1441-9.5W)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7110-11M)
- Nautilus Safety Footwear Composite Toe Boots and Shoes