Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11.5 STRATUS AT, MENS PR
Mfr # N1911-11.5W
Zoro # G809756167
product price: $87.45
/pr
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 11.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1911-11.5W
- Zoro # G809756167
- UPC # 617420157919
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Wide |
Details
Item | Size 11.5 STRATUS AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Outsole Material | Outsole Grade EVA, Rubber |
Insulated | No |
Midsole Material | EVA |
Standards | IC SD SR |
Upper Material | Textile, PU |
Insole Material | PU Foam |
Description
Size 11.5 STRATUS AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, L (61741)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9 1/2, White, PR (1607-9.5R)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10, White, PR (1652-10W)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11W)
- CAROLINA SHOE Size 10 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- Nautilus Safety Footwear Foot Protection