Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11 WESTSIDE ST, MENS PR
Mfr # N1420-11M
Zoro # G009755205
product price: $75.55
/pr
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Size 11
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1420-11M
- Zoro # G009755205
- UPC # 617420143141
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Item | Size 11 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | No |
Liner Material | Textile |
Outsole Material | Rubber |
Insulated | No |
Footwear Closure Type | Lace |
Upper Material | Leather |
Midsole Material | EVA |
Standards | IC EH SR |
Insole Material | PU Foam |
Description
Size 11 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A232 (6A232)
- DANNER Chelsea Boot, D, 8, Brown, PR (15484-8D)
- KISHIGO 4X-5X, Lime, Class 3 & Class E, Rainwear Set (RW110-4X-5X)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 14, White, PR (1607-14W)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1607-8.5R)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Brown, PR (TB0A5P1A214)
- Nautilus Safety Footwear Foot Protection