Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11 URBAN AT, MENS PR
Mfr # N1461-11W
Zoro # G109756430
product price: $79.49
/pr
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Blue
- Size 11
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1461-11W
- Zoro # G109756430
- UPC # 617420218016
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | Size 11 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Blue |
Waterproof | No |
Upper Material | Leather, Textile |
Footwear Closure Type | Lace |
Liner Material | Textile |
Standards | IC EH SR |
Outsole Material | Rubber |
Insulated | No |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 11 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A300-10M)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (8Y888)
- 3M SPEEDGLAS Carry Bag, Nylon, Black (SG-90)
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 17 SLIP-ON CN PR, MENS PR (N1657-174E)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 STRATUS AT, MENS PR (N1911-7.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 9, White, PR (1607-9W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- Nautilus Safety Footwear Foot Protection