Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11 STRATUS SOFT TOE PR, WOMENS PR
Mfr # N4661-11M
Zoro # G409756505
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Women
- Color Black
- Size 11
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4661-11M
- Zoro # G409756505
- UPC # 617420154994
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Item | Size 11 STRATUS SOFT TOE PR, WOMENS PR |
Toe Type | Soft |
Gender | Women |
Color | Black |
Waterproof | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Outsole Material | Outsole Grade EVA, Rubber |
Insulated | No |
Standards | IC SD SR |
Upper Material | Textile, PU |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 11 STRATUS SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66inH, Orange/Blk/Wht (113779A)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M (8), 100 PK, Blue (7005M)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11W)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9M)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 14, White, PR (1607-14R)
- NAUTILUS SAFETY FOOTWEAR Size 13 STRATUS AT, MENS PR (N1911-13M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 7, White, PR (1652-7R)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- Nautilus Safety Footwear Composite Toe Boots and Shoes