Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11 STRATUS AT, MENS PR
Mfr # N1911-11M
Zoro # G509755767
product price: $87.45
/pr
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 11
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1911-11M
- Zoro # G509755767
- UPC # 617420157728
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Item | Size 11 STRATUS AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Insulated | No |
Midsole Material | EVA |
Outsole Material | Outsole Grade EVA, Rubber |
Liner Material | Textile |
Upper Material | Textile, PU |
Standards | IC SD SR |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 11 STRATUS AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Insulator III Chest Black, 14, PR (191200-14)
- BRADY Reflective Numbers And Letters, 7, PK25 (5890-7)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, MENS PR (N1420-10M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Nautilus Safety Footwear Foot Protection