Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 10.5 ZEPHYER AT, MENS PR
Mfr # N1311-10.5M
Zoro # G309754717
product price: $79.49
/pr
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Grey, Green
- Size 10.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1311-10.5M
- Zoro # G309754717
- UPC # 617420152532
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Item | Size 10.5 ZEPHYER AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Grey, Green |
Waterproof | No |
Standards | IC SD SR |
Footwear Closure Type | Lace |
Upper Material | Textile, PU |
Midsole Material | EVA |
Insulated | No |
Liner Material | Textile |
Outsole Material | Outsole Grade EVA, Rubber |
Insole Material | PU Foam |
Description
Size 10.5 ZEPHYER AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 2X-Large (204R-212X)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11M)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5M)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 URBAN AT, MENS PR (N1441-9.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1420-13M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 11, White, PR (1607-11W)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- Nautilus Safety Footwear Composite Toe Boots and Shoes