Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 10.5 WESTSIDE ST, MENS PR
Mfr # N1420-10.5M
Zoro # G509755200
product price: $75.55
/pr
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Size 10.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1420-10.5M
- Zoro # G509755200
- UPC # 617420143134
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Item | Size 10.5 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | No |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Insulated | No |
Liner Material | Textile |
Outsole Material | Rubber |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 10.5 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign 5 Mph Speed Limit Hwy Alu (HW-23)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- BOSS Ladies Nitril Palm Glv S (8438S)
- CONDOR Gate Valve Lockout, 1 in. to 2-1/2 in. (48KV21)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- TINGLEY RUBBER Flite® Knee Boot, Size 12, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.12)
- Nautilus Safety Footwear Composite Toe Boots and Shoes