Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 10.5 SWITCH CT, MENS PR
Mfr # N1340-10.5W
Zoro # G609755223
product price: $63.99
/pr
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Grey
- Size 10.5
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1340-10.5W
- Zoro # G609755223
- UPC # 617420029353
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Wide |
Details
Item | Size 10.5 SWITCH CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Grey |
Waterproof | Yes |
Midsole Material | EVA |
Liner Material | Textile |
Upper Material | Leather, Textile |
Insulated | No |
Footwear Closure Type | Lace |
Outsole Material | Rubber |
Standards | IC SD SR |
Insole Material | PU Foam |
Description
Size 10.5 SWITCH CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- CHILL-ITS BY ERGODYNE Cooling Hat, Red, Universal (6710)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (9399L)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1420-13M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 9, White, PR (1607-9W)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5M)
- NAUTILUS SAFETY FOOTWEAR Size 11 SWITCH CT, MENS PR (N1340-11W)
- NAUTILUS SAFETY FOOTWEAR Size 13 STRATUS AT, MENS PR (N1911-13M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1607-8W)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- Nautilus Safety Footwear Composite Toe Boots and Shoes