Shop All Steel Toe Shoes
Nautilus Safety Footwear
Size 10 Men's Athletic Shoe Steel Work Shoe, Black
Mfr # N2102
Zoro # G3791923
original price:
$60.85
15% off
new price: $51.59
/pr
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width M
- Upper Boot Material Leather/Mesh
- Waterproof Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N2102
- Zoro # G3791923
- UPC # 617420148207
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Overall Height | 3 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number N2102, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Throw Weight 12oz (NTW-12)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1600/L)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- RADIANS Radians® Optima™ Half Frame Safety Glasses, Clear Lens, Clear Frame (OP1010ID)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- REEBOK Work Shoes, 9, M, Navy, Alloy, Mens, PR (RB4043)
- Nautilus Safety Footwear Foot Protection