Shop All Steel Toe Boots
Nautilus Safety Footwear
Oxford Shoe, M, 7, Black, PR
Mfr # N2152-7M
Zoro # G710444849
product price: $44.59
/pr
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Waterproof No
- Gender (PRINT) Women's
- Completely Non Metallic No
- Upper Material (PRINT) Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N2152-7M
- Zoro # G710444849
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | M |
Size (PRINT) | 7 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- ACCUFORM Cylinder Tag, 5-3/4 x 3-1/4, PK25 (MGT206PTP)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 13W)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11M)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11W)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 8.5W)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12W)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12M)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- Nautilus Safety Footwear Steel Toe Boots