Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Loafer Shoe, M, 8 1/2, White, PR
Mfr # 1652-8.5R
Zoro # G700419758
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color White
- Waterproof No
- Outsole Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # 1652-8.5R
- Zoro # G700419758
- UPC # 617420149129
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | M |
Footwear Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative Yes, Style Number Nautilus 1652, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- SHOWA Coated Gloves, Palm, Wrinkle, S, PR (341S-06)
- RUBBER-CAL "Cat Lovers Doormat Kit" - 2 Kitty Coco Doormats & 1 Boot Scraper (10-108-007)
- 3M High Durability Outer Shroud, Nylon (M-448)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1652-8R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 14, White, PR (1607-14W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1607-8.5R)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11W)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB0A1ZRC214)
- Nautilus Safety Footwear Foot Protection