Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Loafer Shoe, M, 11, White, PR
Mfr # 1607-11R
Zoro # G000419779
product price: $72.25
/pr
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color White
- Waterproof No
- CSA Footwear Standard Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # 1607-11R
- Zoro # G000419779
- UPC # 617420148986
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Footwear Size | 11 |
Width | M |
Size (PRINT) | 11 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative Yes, Style Number Nautilus 1607, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- GUARDIAN PURE SAFETY GROUP 6Ft GALV. CABLE CHOKER (10402)
- DAYMARK Bib Apron, Blue, 36 In. L, 24 In. W (50362)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10 1/2, White, PR (1607-10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 9 STRATUS AT, MENS PR (N1911-9M)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1430-13W)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Nautilus Safety Footwear Foot Protection