Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Nautilus Safety Footwear
Boot, Mid Hiker, BRN, WP, NB, Leather, 9.5M, PR (Discontinued)
Mfr # N1845
Zoro # G2421839
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brown
- Size 9.5
- Material Upper: Full-Grain Waterproof Nubuck Leather; Insole: Removable Anti-Fatigue Polyurethane; Outsole: Highly Durable, Slip and Oil Resistant Stabilizer
- Gender Men's
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1845
- Zoro # G2421839
- UPC # 617420046428
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | M |
Details
Color | Brown |
Material | Upper: Full-Grain Waterproof Nubuck Leather; Insole: Removable Anti-Fatigue Polyurethane; Outsole: Highly Durable, Slip and Oil Resistant Stabilizer |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6" Hiker |
Waterproof | Yes |
Item | Boot,Mid Hiker,BRN,WP,NB,Leather,9.5M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Mid Hiker,BRN,WP,NB,Leather,9.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.