Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Work Shoes, Wmn, 9W, Gray, PR
Mfr # N1393 9W
Zoro # G9046387
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Polyester
- Insulated No
- Footwear Style Athletic Shoe
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Electrical Hazard Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1393 9W
- Zoro # G9046387
- UPC # 617420029018
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Wide |
Heel Height | 1/2 in |
Size | 9 |
Height | 4 in |
Footwear Size | 9 |
Width | W |
Size (PRINT) | 9 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number N1393
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-8)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- MIDWEST RAKE Rigid Spiked Shoes, Universal Size, Pr (3YPC1)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 11W, Gray, PR (N1393 11W)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 10W, Gray, PR (N1393 10W)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 10M, Gry, PR (N1343 10M)
- SKECHERS Work Shoes, 9-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 9.5)
- Nautilus Safety Footwear Foot Protection