Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Work Shoes, Men, 12M, Gry, PR
Mfr # N1343 12M
Zoro # G9047035
product price: $78.55
/pr
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Heat Rating Not Rated
- Footwear Shank Type None
- Toe Type Steel
- Ninety Degree Heel No
- CSA Footwear Standard Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 12M
- Zoro # G9047035
- UPC # 617420028547
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Heel Height | 1/2 in |
Size | 12 |
Height | 4 in |
Footwear Size | 12 |
Width | M |
Size (PRINT) | 12 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Cut Level 5 Nitrile Dipped Gloves - Small (48-22-8980)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO-W)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, L (70129_310-L)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 11-1/2M, Gray, PR (N1343 11.5M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2W, Gray, PR (N1343 10.5W)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 8-1/2M, Gray, PR (N1343 8.5M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 7M, Gray, PR (N1343 7M)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 10, Black, PR (N1911-M)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2, PR (RB1975)
- Nautilus Safety Footwear Steel Toe Shoes