Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Work Shoes, Men, 11M, Gry, PR
Mfr # N1343 11M
Zoro # G9047017
$74.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Chemical Resisting Sole No
- Puncture Resistant Insole No
- Static Dissipative Yes
- CSA Footwear Standard Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 11M
- Zoro # G9047017
- UPC # 617420028523
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Heel Height | 1/2 in |
Height | 4 in |
Size | 11 |
Footwear Size | 11 |
Width | M |
Size (PRINT) | 11 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Single Pole Breaker Lockout, 1-1/2 in. H (48KV12)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 10, PR (11-818)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8602)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 11-1/2M, Gray, PR (N1343 11.5M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 7M, Gray, PR (N1343 7M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 15M, Gry, PR (N1343 15M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 6-1/2W, Gray, PR (N1393 6.5W)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- Nautilus Safety Footwear Foot Protection