Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Women, 9-1/2M, Gray, PR
Mfr # N1393 9.5M
Zoro # G9046265
product price: $80.99
/pr
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resisting Sole No
- Completely Non Metallic No
- Waterproof No
- Non Metallic Upper Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1393 9.5M
- Zoro # G9046265
- UPC # 617420028875
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Heel Height | 1/2 in |
Footwear Width | Medium |
Height | 4 in |
Footwear Size | 9 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1393
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY HPDE, Pinklock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (19472)
- MARCO Alternate Lens Outer Tear-Off - 25/Pkg (1060007)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- STRANCO Vehicle Placard, Toxic with Picto, PK10 (DOTP-0106-V10)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Wmn, 9W, Gray, PR (N1393 9W)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 6-1/2W, Gray, PR (N1393 6.5W)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 10W, Gray, PR (N1393 10W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1357)
- Nautilus Safety Footwear Steel Toe Shoes