Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Women, 8-1/2M, Gray, PR
Mfr # N1393 8.5M
Zoro # G9046247
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Puncture Resistant Insole No
- Height 4 in
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Upper Boot Material Leather/Mesh
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1393 8.5M
- Zoro # G9046247
- UPC # 617420028851
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Height | 4 in |
Size | 8 1/2 |
Heel Height | 1/2 in |
Footwear Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number N1393
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121126)
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" (S100X225VAC)
- LYLE Safety Sign, High Noise Area, 14in.H (U4-1415-RA_10X14)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP3 (3VCP3)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2M, Gray, PR (N1343 10.5M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10 1/2, Black, PR (N1911-W)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- Nautilus Safety Footwear Steel Toe Shoes