Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Women, 7-1/2M, Gray, PR
Mfr # N1393 7.5M
Zoro # G9046222
product price: $83.65
/pr
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Dry 0.95
- Max. Heat Rating Not Rated
- Footwear Style Athletic Shoe
- Toe Type Steel
- Liner Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1393 7.5M
- Zoro # G9046222
- UPC # 617420028837
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Size | 7 1/2 |
Footwear Width | Medium |
Height | 4 in |
Footwear Size | 7 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number N1393
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Lattice Reflective Safety Vests, X-Large, Orange(10-Pack) (BLSH-ES-XL-SV2O-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX377XL-09)
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-07)
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 11, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1312)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2M, Gray, PR (N1343 10.5M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 10W, Gray, PR (N1393 10W)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Wmn, 9W, Gray, PR (N1393 9W)
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- Nautilus Safety Footwear Steel Toe Shoes