Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Women, 11W, Gray, PR
Mfr # N1393 11W
Zoro # G9046414
product price: $79.35
/pr
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Upper Material Description Leather/Nylon
- Max. Heat Rating Not Rated
- Liner Material Polyester
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1393 11W
- Zoro # G9046414
- UPC # 617420029049
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | 1/2 in |
Footwear Width | Wide |
Size | 11 |
Footwear Size | 11 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number N1393
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P89516)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- PIG PIG Pipe Leak Diverter, Yellow, 2.433 lb. (TLS691-YW)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft -Beige (03-W266)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 8 1/2, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 11M, Gray, PR (N1393 11M)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- Nautilus Safety Footwear Foot Protection