Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Women, 10W, Gray, PR
Mfr # N1393 10W
Zoro # G9046405
product price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resisting Sole Yes
- Chain Saw Cut Resistant No
- Footwear Sole Pattern Exclusive Design
- Height 4 in
- Footwear Shank Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1393 10W
- Zoro # G9046405
- UPC # 617420029032
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | 1/2 in |
Footwear Width | Wide |
Size | 10 |
Footwear Size | 10 |
Width | W |
Size (PRINT) | 10 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number N1393
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Gloves, PR (S5EP-08-008)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY3X000100)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, S (8915)
- 2W INTERNATIONAL Hard Hat Sweat Band 3 Pack, 3PK (HSB-03)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 11M, Gray, PR (N1393 11M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 6-1/2W, Gray, PR (N1393 6.5W)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Wmn, 9W, Gray, PR (N1393 9W)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 12M, Gry, PR (N1343 12M)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 12, Black, PR (N1312)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 12" H, Brown, Stl, PR (22148/10)
- Nautilus Safety Footwear Steel Toe Shoes