Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Men, 9-1/2W, Gray, PR
Mfr # N1343 9.5W
Zoro # G9047114
product price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Manufacturers Suggested Sole Slip Rating Good
- Gender Men's
- Conductive No
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 9.5W
- Zoro # G9047114
- UPC # 617420028677
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Footwear Width | Wide |
Size | 9 1/2 |
Heel Height | 1/2 in |
Footwear Size | 9 1/2 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower and Eyewash Station (8330)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465K43 (465K43)
- RADIANS Foam Earplugs, Blue/Lime, 1 PR (FP75)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 15M, Gry, PR (N1343 15M)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Wmn, 9W, Gray, PR (N1393 9W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 11M, Gry, PR (N1343 11M)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Nautilus Safety Footwear Steel Toe Shoes