Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Men, 8-1/2W, Gray, PR
Mfr # N1343 8.5W
Zoro # G9047096
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Metallic Upper Yes
- Conductive No
- Mark II Slip Test Results- Dairy Tile Oily 0.26
- Metatarsal Guard No
- Mark II Slip Test Results- Dairy Tile Wet 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 8.5W
- Zoro # G9047096
- UPC # 617420028653
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Footwear Width | Wide |
Height | 4 in |
Size | 8 1/2 |
Footwear Size | 8 1/2 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Between Parking Sign, 18"x12, T1-1051-EG_12x18 (T1-1051-EG_12x18)
- NMC No Exit Sign (M779R)
- ERGODYNE ProFlex 4000 Wrist Support, Right-Hand, Medium (6-7in), Black (70004)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 23 1/2 in Height, 10 lb (JEBE06)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 11M, Gry, PR (N1343 11M)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 10W, Gray, PR (N1393 10W)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 13, Black, PR (N1911-W)
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- Nautilus Safety Footwear Steel Toe Shoes