Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Men, 8-1/2M, Gray, PR
Mfr # N1343 8.5M
Zoro # G9046965
product price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Chip Resisting Sole No
- Ninety Degree Heel No
- Non Metallic Upper Yes
- Metatarsal Guard No
- Midsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 8.5M
- Zoro # G9046965
- UPC # 617420028479
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Size | 8 1/2 |
Height | 4 in |
Footwear Width | Medium |
Footwear Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 2XL, Reg (HVV046)
- GVS-RPB Climate Control Device, C-40 (03-501-C40)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- MCR SAFETY 12 Pr Cut Pro Hero 7 Gauge ARX Aramid Fiber Cut Rstnt Wk Glvs XL (93861-XL)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 11M, Gry, PR (N1343 11M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 10M, Gry, PR (N1343 10M)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1312)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- Nautilus Safety Footwear Steel Toe Shoes