Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Men, 11-1/2M, Gray, PR
Mfr # N1343 11.5M
Zoro # G9047026
product price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Insulation Weight None
- Insole System Cush Polyurethane
- Midsole Material EVA
- Manufacturers Suggested Sole Slip Rating Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 11.5M
- Zoro # G9047026
- UPC # 617420028530
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | Medium |
Height | 4 in |
Heel Height | 1/2 in |
Footwear Size | 11 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- HONEYWELL Uvex Bionic Shield Replacement Visors (S8555)
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- SPILL-X Acid-Neutralizing Kit, 6PK (GEN528)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 10M, Gry, PR (N1343 10M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 15M, Gry, PR (N1343 15M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1312)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- PUMA SAFETY SHOES Size 5 Women's Athletic Shoe Steel Work Shoe, Gray (642915-5)
- Nautilus Safety Footwear Foot Protection