Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Shoe, W, 8, Black, PR
Mfr # N1357
Zoro # G1724000
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Color Black
- For Outdoor Traction No
- Waterproof No
- Closure Type Lace Up
- Footwear Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1357
- Zoro # G1724000
- UPC # 617420157551
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Footwear Size | 8 |
Size (PRINT) | 8 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 1357, Toe Cap Material Alloy, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 105)
- HONEYWELL Eye Wash Station, 16 oz. (32-000460-0000-H5)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (19L493)
- EZ LINE Bucko Banners (Windshield Banners): Special Of The Week (295-SPOTW)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 10-1/2, M, Black, PR (5020-10.5M)
- Nautilus Safety Footwear Foot Protection