Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Shoe, W, 8 1/2, Black, PR
Mfr # N1357
Zoro # G1723982
original price:
$76.65
13% off
new price: $66.29
/pr
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Number 1357
- Upper Color Black
- Liner Material Nylon
- Insulation Weight None
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1357
- Zoro # G1723982
- UPC # 617420157568
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | W |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 1357, Toe Cap Material Alloy, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo (LHQM LED G M6)
- 3M SPEEDGLAS Cartridge, OV/SD/CL/HC, Magenta, Yellow, 2 PK, ANSI Z87.1-2010 (15-0499-99X02)
- MSA SAFETY Over-the-Head Ear Muffs, 25 dB, left/RIGHT, Blue (10087426)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (33YLR)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 12, Black, PR (N1911-W)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- Nautilus Safety Footwear Steel Toe Shoes