Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Shoe, W, 7 1/2, Black, PR
Mfr # N1357
Zoro # G1725330
product price: $63.15
/pr
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slip Resistant Yes
- Safety Criteria Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
- Outsole Material EVA
- Resists Slips
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1357
- Zoro # G1725330
- UPC # 617420157544
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | W |
Footwear Size | 7 1/2 |
Width | W |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 1357, Toe Cap Material Alloy, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- ACME UNITED First Aid Only 91101 SmartCompliance Complete Eyewash Station (91101)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, L (F550512320L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Pink (60035PXL)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- Nautilus Safety Footwear Steel Toe Shoes