Shop All Bathroom Fans
Nautilus
Fan Exhaust Bath 50Cfm
Mfr # 688
Zoro # G7662931
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location Ceiling
- Duct Dia. 3 in
- Housing Material Galvanized Steel
- Grille Color White
- Housing Height 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus
- MFR # 688
- Zoro # G7662931
- UPC # 26715000449
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 3 in |
Housing Height | 3-5/8 in |
Housing Width | 7-1/4 in |
Housing Length | 7-1/2 in |
Details
Mounting Location | Ceiling |
Housing Material | Galvanized Steel |
Grille Color | White |
Standards | UL Listed |
Description
Broan 688 White 50 CFM 4 Sone Ceiling or Wall Mounted HVI Certified Bath Fan.
- •50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- •4.0 audible sones for privacy while using your bathroom
- •Compact housing for versatile installation
- •Powerful enough for rooms up to 45 sq. ft.
- •Brighter white grilles blend in to match most common ceiling paint
- •Permanently lubricated AC motor engineered for continuous operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Digital Pocket Thermometer, ST10 (ST10)
- MRCOOL 25ft Lineset for 9K Indoor (MC25-1438)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Black/Yellow (9650-15)
- NAUTILUS Fan Exhaust Bath 70Cfm (671)
- NAUTILUS Ventltn Fan W/Lght 50Cfm (678)
- AIR KING Heavy Duty High PerFormance Fan, Duct Dia. (BFQ90)
- BROAN Bathroom Fan Hsng Kit, 3625In, Galv Steel (6884H)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE80B)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80F)
- FROST KING 0 CFM 0 Sones Exhaust Fan (EC108)
- Nautilus Bathroom Fans