Nauticus

Sx Protroller 9.5 X 10 15-19' Boats W/60 - 140 Hp


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SX ProTroller Series Trim Tabs 9.5 X 10 f/15-19 Boats w/60-140 HP. Trolling Brakes and Trim Tabs All in One!. The ProTroller series incorporates the ability to turn SMART TABS into trolling brakes. By simply moving a lever up or down, ProTroller Smart Tabs switch between the most effective trim and stabilizer system on the market to the most effective trolling brakes on the market.. TROLLING BRAKES:. With the levers in the down position, the plates drop down to create equal braking on both sides of the boats, providing the added benefit of tracking straight at ultra low speeds. Steering control is maintained because the propeller is not restricted, as with other systems.. TRIM TABS:. Move the lever up to the running position and enjoy the performance and efficiency of automatic trim tabs. Better ride and handling, faster acceleration, more top speed, and better fuel economy are only a few of the benefits you get with SMART TABS. Not only are they completely automatic, but they can be fine tuned to each boat and to the boaters preference. This unlimited versatility provides performance enhancement unmatched by any other product, and it s GUARANTEED!. IMPROVES YOUR BOAT S OVERALL PERFORMANCE - GUARANTEED!!!. If these trim tabs don t provide you with an outstanding performance increase, contact us within 30 days of your purchase.. Why buy a manually adjusting trim tab set when you can get the automatic trim tabs that will self adjust and performance better for less money?. The SX series incorporates all of the fully automatic features of our popular SMART TABS, in addition to the rust and corrosion free benefits of molded composite materials. Assembly can be completed in seconds and the installation in a few minutes. The only tools required are a drill with a 3/16 bit and a phillips screw driver. SMART TABS SX provide un-equaled performance and durability with no maintenance in fresh or salt water. The system can be specifically tuned to maximize the performance of any power boat, and TRACKING RIBS have been added to improve handling at higher speeds.. Our breakthrough technology in trim tabs is completely automatic requiring no operator adjustment while underway. Nauticus trim tabs self adjust according to how you load and maneuver your boat.. The nitrogen Gas Actuator provides LIFT at the stern of the boat by holding the trim plate down during acceleration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.