Shop All Boat Zincs & Anodes
Nauticus
Sx Composite 10.5 X 12 21-25' Boats W/150-220Hp
Mfr # SX10512-70
Zoro # G6577086
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nauticus
- MFR # SX10512-70
- Zoro # G6577086
- UPC # 698690111276
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Smart Tabs SX Series 10.5 X 12 f/21-25 Boats w/150-220 HP. IMPROVES YOUR BOAT S OVERALL PERFORMANCE - GUARANTEED!!!. If these trim tabs don t provide you with an outstanding performance increase, contact us within 30 days of your purchase.. Why buy a manually adjusting trim tab set when you can get the automatic trim tabs that will self adjust and performance better for less money?. The SX series incorporates all of the fully automatic features of our popular SMART TABS, in addition to the rust and corrosion free benefits of molded composite materials. Assembly can be completed in seconds and the installation in a few minutes. The only tools required are a drill with a 3/16 bit and a phillips screw driver. SMART TABS SX provide un-equaled performance and durability with no maintenance in fresh or salt water. The system can be specifically tuned to maximize the performance of any power boat, and TRACKING RIBS have been added to improve handling at higher speeds.. Our breakthrough technology in trim tabs is completely automatic requiring no operator adjustment while underway. Nauticus trim tabs self adjust according to how you load and maneuver your boat.. The nitrogen Gas Actuator provides LIFT at the stern of the boat by holding the trim plate down during acceleration. The amount of LIFT is determined by the actuator load rating and the trim plate adjustment, which is done at the time of installation.. Reduce the minimum planning speed by up to 33%. Faster Acceleration. Increase top speed. Provide a level, more comfortable ride at lower speeds. Improve fuel economy, handling and safety NO HYDRAULICS - NO ELECTRIC SWITCHES. Nauticus trim tabs are completely automatic requiring no operator adjustment while underway.. The nitrogen Gas Actuator provides LIFT at the stern of the boat by holding the trim plate down during acceleration. The amount of LIFT is determined by the actuator load rating and the trim plate adjustment, which is done at the time of installation. (see installation instruction).. SPEED REGULATION. Nauticus trim tabs start in a downward angel to maximize lift at slow speeds. As the boat accelerates, the water pushes up on the trim plates providing lift to the stern which minimizes bow rise, and allows the boat to plane quickly.. Once the water pressure exceeds the actuator load rating (maximum lift) the trim plates move up to a horizontal position eliminating any drag.. BOAT STABILIZERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Relay/Pigtail, 5 Pin, 40A/30A (84-1080)
- TOONBRITE Toon-Brite Aluminum, Metal & Fiberglass Protective Clear-Coat, Gal (P1000)
- WIX FILTERS Filter Mounting Base, 24034 (24034)
- A & I PRODUCTS CabCAM Cap Plug For Power Video Cable, Pair: (1) Male (1) Female 4" x4" x0.5" (A-CAP2)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Magnesium (20801MG)
- PRO SERIES Pro Series 1000 lbs. Zinc Plated Swivel Jack w/6" Poly Wheel (EJ10000101)
- BENNETT MARINE BOLT 1212ED Electric - Edge Mount Limited Space Trim Tab Kit - 12V (BOLT1212ED)
- BENNETT MARINE BOLT 12x12 Electric Trim Tab System - Control Switch Required (BOLT1212)
- SEA-DOG Sea-Dog 221930-1 Die Cast Zinc Cam Lock with Stainless Steel Nut (221930-1)
- BENNETT MARINE SLT6 Self-Leveling Tab System f/Boats up to 16 (SLT6)
- Nauticus Boat Zincs & Anodes