SX 9.5 x 10 Smart Tabs 13-15' Boats w/30lb Actuators - 30
Mfr # SXG9510-30
Zoro # G602943771
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nauticus
- MFR # SXG9510-30
- Zoro # G602943771
- UPC # 698690953333
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
SX 9.5 x 10 Smart Tabs 13-15' Boats with 30lb Actuators - 30-40HP - Gunmetal Grey
The SX series incorporates all of the fully automatic features of the popular Smart Tabs, in addition to the rust and corrosion-free benefits of molded composite materials. Assembly can be completed in seconds and the installation in a few minutes. The only tools required are a drill with a 3/16" bit and a Phillips screwdriver. Smart Tabs SX provides un-equaled performance and durability with no maintenance in fresh or saltwater. The system can be specifically tuned to maximize the performance of any powerboat, and Tracking Ribs have been added to improve handling at higher speeds.
Smart Tabs are a one-of-a-kind trim and stabilizer system that automatically adjusts to the sea conditions, without the need for expensive electric or hydraulic hardware and switches. The system constantly reacts to the water conditions, boat speed, and balance providing a remarkable improvement on any boat.
Performance Benefits:
- Smoother and Faster Acceleration - Great for Skiing
- 40% less Bow Rise and 35% Lower On Plane Speed - Great for Tubing
- More Top Speed and No Porpoising or Chine Walking
- Improves Handling and Smoother Ride In Any Water
- Improved Fuel Economy (11% +)
Assembly & Installation In Minutes:
- Complete assembly and mounting requires only a drill, a 3/16" bit, and a Phillips screwdriver
- The Integral design eliminates the need for wrenches
- All components "lock" together with self-locking clevis pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 6vf17 replacement light bulb lamp, 10PK (6VF17 ZORO)
- PANELTRONICS Standard Ac 6 Position Breaker Panel & Main (9972305B)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63386 (G63386)
- DEE ZEE BLK/AUX/LIQ/TRNS TANK 110 GAL (STEEL) 48 X 24 X 24 (DZ91753XSB)
- NAUTICUS Nauticus SXPT9510-60 ProTroller Smart Tabs SX Trim Tabs for 15'-17+ Boats with 60-135 HP 4-Stroke (SXPT9510-60)
- STENS Key Ignition Switch For Ariens St1024 St1028 St1032 St1228E 430-029 (430-029)
- SEA-DOG Sea-Dog 420361-1 3-Position Ignition Switch - Off-Ignition-Start (420361-1)
- TRAC OUTDOORS Laminated Wood Oar (50404)
- COLE HERSEE Sealed Toggle Switch SPST On-Off 2 Wire (55025-BP)
- SEACHOICE White Cooler Cushion w/Snap Straps, Fits 128 Qt., 38-1/4"x17-1/2"x3" (76851)
- IRONWOOD PACIFIC OUTDOORS HelmsMate Tiller Extension Handle, 36 in.-50 in. Straight (11)
- Nauticus Boat Steering, Controls & Accessories