Nauticus

Sx 9.5 X 10 Smart Tabs 13-15' Boats W/ 30 Lb


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Smart Tabs SX 9.5 x 10 f/13-15 Boats w/30lb Actuator - White. The SX series incorporates all of the fully automatic features of the popular Smart Tabs, in addition to the rust and corrosion free benefits of molded composite materials. Assembly can be completed in seconds and the installation in a few minutes. The only tools required are a drill with a 3/16 bit and a Phillips screw driver. Smart Tabs SX provide un-equaled performance and durability with no maintenance in fresh or salt water. The system can be specifically tuned to maximize the performance of any power boat, and Tracking Ribs have been added to improve handling at higher speeds.. Smart Tabs are a one of a kind trim and stabilizer system that automatically adjusts to the sea conditions, without the need for expensive electric or hydraulic hardware and switches. The system constantly reacts to the water conditions, boat speed, and balance providing a remarkable improvement on any boat.. Performance Benefits: Smoother and Faster Acceleration - Great for Skiing. 40% less Bow Rise and 35% Lower On Plane Speed - Great for Tubing. More Top Speed and No Porpoising or Chine Walking. Improves Handling and Smoother Ride In Any Water. Improved Fuel Economy (11% +) Assembly bit, and a phillips screw driver. The Integral design eliminates the need for wrenches. All components lock together with self locking clevis pins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.