Nauticus

HydroPlane Plates - 8" x 7.5"


product price: $49.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HydroPlane Plates - 8" x 7.5"

The HydroPlane system features dynamic hinge technology that reacts to water pressure and boat speed to produce a smoother ride and better handling.

Thermo-molded composite construction provides superior strength and resilience in any water conditions. The autonomous trim plates become an extension of the boat’s running surface and require no external activation.

For overall stability, faster time to plane, and elimination of common problems like porpoising and chine walking, HydroPlane provides the port-to-starboard balance that hydrofoils cannot.

Features:

  • No maintenance
  • No pilot interface
  • Faster time to plane
  • Uses hydrodynamic lift
  • Up to 50% more effective than Hydrofoils
  • Creates balance
  • Reduces fuel consumption

Technical Specifications:

  • Trim Tab Size (L x W) - 7.5" x 8.25"
  • Boat Length - Under 16'
  • Trim Tab Material - Polypropylene with Glass Fill

In the Box:

  • Two (2) plates/tabs
  • Mounting hardware
  • Instruction manual

*Sold as a Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.