Shop All Valve Parts
Naugatuck
Tubed Magnetic Float Ball, Round, SS, 2 In
Mfr # GR-800S
Zoro # G1808116
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Includes Tubed Through With .590 ID Tube
- Float Specific Gravity 0.6
- Connection Tubed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR-800S
- Zoro # G1808116
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 2 in |
Details
Item | Tubed Magnetic Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Includes | Tubed Through With .590 ID Tube |
Float Specific Gravity | 0.6 |
Connection | Tubed |
Float Weight | 1.28 oz |
Max. Liquid Temp. | 225 Degrees F |
Shape | ROUND |
Description
Tubed Magnetic Float Ball, Stainless Steel, Tubed Connection, 2 in Float Dia., Float Weight 1.28 oz, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity 0.6, Includes Tubed Through With .590 ID Tube
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (GR70 000)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017870)
- APOLLO PEX 1/2 in. and 3/4 in. 2-in-1 PEX Pipe J-Hook Pipe Support Jar (40-Pack), 40PK (APXTALON40JR)
- THRIFCO PLUMBING 1/4 Stainless Steel Coupling, Packaged (9018018)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HC)
- NAUGATUCK Float Ball, Round, SS, 2-1/4 In (GR22S4221A)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR22S4251A)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HD)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418B)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- PLASTIC TRENDS Elbow 90 Pvc 6" Hxh (6P02)
- Naugatuck Valves