Shop All Valve Parts
Naugatuck
Tubed Magnetic Float Ball, Round, SS, 1 In
Mfr # GR-710S
Zoro # G0678273
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Float Length 1 in
- Float Dia. 1 in
- Max. Liquid Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR-710S
- Zoro # G0678273
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Length | 1 in |
Float Dia. | 1 in |
Thread Size | 11/32 in |
Details
Item | Tubed Magnetic Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Max. Liquid Temp. | 225 Degrees F |
Float Specific Gravity | 0.66 |
Shape | ROUND |
Float Weight | 0.27 oz |
Connection | Tubed |
Description
Tubed Magnetic Float Ball, Stainless Steel, Tubed Connection, 1 in Float Dia., 1 in Float Length, Float Weight 0.27 oz, Thread Size 11/32 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity 0.66
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE HB Brass Fitting, 3/4" MPTx3/4" (44022001)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (1LME7)
- MOEN Chrome Cycling Tub/Shower (T41311CGR)
- DORMONT Gas Connector, 1/2 x24 In L, 150,000 BTU (30C-3232-24)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HA)
- NAUGATUCK Float Ball, Round, Copper, 9 In (GRC9020RE)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR22S4251A)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281B)
- ASCO Red-hat Valve Rebuild Kit (308986)
- Naugatuck Valves