Shop All Valve Parts
Naugatuck
Tubed Magnetic Float Ball, Oblong, 7/8 In
Mfr # GR-610N
Zoro # G0721542
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Shape Oblong
- Thread Size 11/32 in
- Connection Tubed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naugatuck
- MFR # GR-610N
- Zoro # G0721542
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 11/32 in |
Float Length | 1 1/2 in |
Float Dia. | 7/8 in |
Details
Item | Tubed Magnetic Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Shape | Oblong |
Connection | Tubed |
Max. Liquid Temp. | 225 Degrees F |
Float Specific Gravity | 0.9 |
Float Weight | 0.34 oz |
Description
Tubed Magnetic Float Ball, Stainless Steel, Tubed Connection, 7/8 in Float Dia., 1 1/2 in Float Length, Float Weight 0.34 oz, Thread Size 11/32 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity 0.9
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 1" PEX Push Ball Valve (REV100PUSH)
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M24670210)
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG07)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/2" Male x 1/4" Female NPT (BU04-02)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RA)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 1 In (GR-725S)
- NAUGATUCK Float Ball, Round, SS, 4 In (GRT40S421B)
- NAUGATUCK Float Ball, Round, SS, 3 In (GR30S4241A)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- RHEEM Tube, Pilot (AM36950D)
- Naugatuck Valves