Shop All Valve Parts
Naugatuck
Tubed Magnetic Float Ball, Oblong, 1.5 In
Mfr # GR-750AN
Zoro # G2094032
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Size 11/32 in
- Float Length 1 in
- Connection Tubed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR-750AN
- Zoro # G2094032
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 11/32 in |
Float Length | 1 in |
Float Dia. | 1 1/2 in |
Details
Item | Tubed Magnetic Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Connection | Tubed |
Float Specific Gravity | 0.43 |
Float Weight | 0.43 oz |
Shape | Oblong |
Max. Liquid Temp. | 225 Degrees F |
Description
Tubed Magnetic Float Ball, Stainless Steel, Tubed Connection, 1 1/2 in Float Dia., 1 in Float Length, Float Weight 0.43 oz, Thread Size 11/32 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity 0.43
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217802)
- VIZCO PRO WH Pan 31 in. with PVC Adapter (VP31-P)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size (412010)
- SMITH-COOPER IPS Prem Gate Valve, NL 2-1/2" (4347000280)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221C)
- NAUGATUCK Float Ball, Oblong, Copper, 3 In (GR3X720CU)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281A)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RC)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HF)
- NAUGATUCK Float Ball, Round, SS, 2 In (GRT20S425A)
- SLOAN Flush Valve Accessory H541Asd Rep Kit F/ I In H500,600 3/4 700 (3308853)
- Naugatuck Valves