Shop All Valve Parts
Naugatuck
Float Ball, SS, Oblong Shape, 5" L, 6.00 oz.
Mfr # GR4X52516304SSI
Zoro # G1459199
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Size 3/8"-16
- Float Width 4 in
- Float Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR4X52516304SSI
- Zoro # G1459199
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8"-16 |
Float Width | 4 in |
Float Length | 5 in |
Float Height | 5 in |
Float Dia. | 4 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Connection | Internal |
Float Weight | 6 oz |
Description
Float Ball, Stainless Steel, Internal Connection, 4 in Float Dia., 5 in Float Length, 4 in Float Width, 5 in Float Height, Float Weight 6 oz, Thread Size 3/8 In.-16, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Ccn 2.5 6F Hshwr Kit Whose Wm Cp (26112)
- SHARKBITE Push-to-Connect Reducing Tee, 3/4 in x 3/4 in x 1/2 in Tube Size, Brass, Brass (U412LF)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-12)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Anthracite (441768)
- NAUGATUCK Float Ball, Round Shape, 6" dia., 23.00 oz. (GR60S4181A)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HC)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S424HA)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- NAUGATUCK Float Ball, Round, SS, 3 In (GR30S4241A)
- TOMPKINS Adapter, 90 deg. Elbw, 3/8"-18 NPT Male (470019)
- Naugatuck Valve Parts