Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 8 In
Mfr # GRT80S421B
Zoro # G2986261
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Float Weight 32 oz
- Float Dia. 8 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GRT80S421B
- Zoro # G2986261
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 8 in |
Thread Size | 3/8 in |
Details
Item | Tubed Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 32 oz |
Shape | Round |
Max. Liquid Temp. | 225 Degrees F |
Description
Tubed Float Ball, Stainless Steel, Tubed Connection, 8 in Float Dia., Float Weight 32 oz, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- DAYTON Relief Valve, 6 GPM, 1/2 NPT x 1/2 NPT (4KGZ8)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- NAUGATUCK Float Ball, Round, Copper, 3-1/2 In (GRC3524RB)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4251A)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X719304SS)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 480046 Master Plumber Round Sillcock Handle for Square Stem (480046)
- Naugatuck Valves