Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 8 In
Mfr # GR80S421HF
Zoro # G3484485
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Type IPS Thread
- Float Dia. 8 in
- Max. Liquid Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR80S421HF
- Zoro # G3484485
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 8 in |
Thread Size | 3/8 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Thread Type | IPS Thread |
Max. Liquid Temp. | 225 Degrees F |
Shape | ROUND |
Connection | External |
Float Weight | 32 oz |
Description
Float Ball, Stainless Steel, External Connection, 8 in Float Dia., Float Weight 32 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (6VDT3)
- AMERICAN STANDARD Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic (5503A.00B.020)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- LEGEND VALVE 3/4" x 1/4" SS304 RED COUPLING (404-367)
- NAUGATUCK Float Ball, Oblong, Copper, 4 In (GR4X723CU)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RH)
- NAUGATUCK Float Ball, Round, SS, 9 In (GR90S418HF)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HE)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RE)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4251A)
- CAMPBELL CHAIN & FITTINGS CHAIN SASH#8 COPR 100' (T0880844N)
- Naugatuck Valve Parts