Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 8 In
Mfr # GR80S421HC
Zoro # G0934735
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Float Weight 32 oz
- Thread Type Machine Thread
- Connection External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naugatuck
- MFR # GR80S421HC
- Zoro # G0934735
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8"-16 |
Float Dia. | 8 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 32 oz |
Thread Type | Machine Thread |
Connection | External |
Shape | ROUND |
Max. Liquid Temp. | 225 Degrees F |
Description
Float Ball, Stainless Steel, External Connection, 8 in Float Dia., Float Weight 32 oz, Thread Type Machine Thread, Thread Size 3/8 In.-16, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Cash Acme 22348-0150 0.75 in. Nclx-A Temp & Pres Valve - 150 Piece (22348-0150)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NTJ5)
- FLUIDMASTER Faucet Connector 20 in. Ds (B3F20)
- KOHLER Aerator Kit (1331301)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RD)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418B)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HD)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8024RG)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HE)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419A)
- ASCO 302284 Rebuild Kit 8210 Ac (302284)
- Naugatuck Valves