Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 7 In
Mfr # GR70S421HF
Zoro # G0570656
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Type IPS Thread
- Float Weight 23.52 oz
- Max. Liquid Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR70S421HF
- Zoro # G0570656
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8 in |
Float Dia. | 7 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Thread Type | IPS Thread |
Float Weight | 23.52 oz |
Max. Liquid Temp. | 225 Degrees F |
Connection | External |
Shape | ROUND |
Description
Float Ball, Stainless Steel, External Connection, 7 in Float Dia., Float Weight 23.52 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Stem, For Kohler Faucets (11-2505)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-GR2AE35V317AB)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 3 In (0500301775)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-900N)
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HG)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HD)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- ASCO Valve Rebuild Kit, With Instructions (304392)
- Naugatuck Valve Parts