Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 7 In
Mfr # GR70S421HD
Zoro # G1024405
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Size 1/8 in
- Float Weight 23.18 oz
- Max. Liquid Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR70S421HD
- Zoro # G1024405
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/8 in |
Float Dia. | 7 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 23.18 oz |
Max. Liquid Temp. | 225 Degrees F |
Connection | External |
Shape | ROUND |
Thread Type | IPS Thread |
Description
Float Ball, Stainless Steel, External Connection, 7 in Float Dia., Float Weight 23.18 oz, Thread Type IPS Thread, Thread Size 1/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P876)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- GROHE Concetto 2-Way Diverter Us Brushed Nicke (29108EN1)
- LEGEND VALVE 1 X 3/4 T4441NL PAKXPAKXPAK TE (313-397NL)
- NAUGATUCK Float Ball, Round, SS, 4-1/2 In (GRT45S421B)
- NAUGATUCK Float Ball, Round, SS, 12 In (GR12S414HE)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR22S4251A)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281A)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HF)
- NAUGATUCK Tubed Magnetic Float Ball, Round, 1-1/8 In (GR-730N)
- ARO Valve Assembly, 1/8 in Port, NPT (460-3)
- Naugatuck Valve Parts