Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 5 In
Mfr # GR50S419HE
Zoro # G3108743
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Float Weight 11.82 oz
- Shape ROUND
- Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR50S419HE
- Zoro # G3108743
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4 in |
Float Dia. | 5 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 11.82 oz |
Shape | ROUND |
Connection | External |
Thread Type | IPS Thread |
Max. Liquid Temp. | 225 Degrees F |
Description
Float Ball, Stainless Steel, External Connection, 5 in Float Dia., Float Weight 11.82 oz, Thread Type IPS Thread, Thread Size 1/4 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- MALISH Bowl Caddy, Plastic, White, PK 6 (2100C)
- DELTA Delta Glide Ring, Retainer/O-Ring (RP77707)
- DANCO Faucet Bibb Seat, Brass, For American Standard Faucets (30019E)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418C)
- NAUGATUCK Float Ball, SS, Oblong Shape, 5" L, 6.00 oz. (GR4X52516304SSI)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4251A)
- NAUGATUCK Float Ball, Round, Copper, 9 In (GRC9020RE)
- NAUGATUCK Float Ball, Round, SS, 4-1/2 In (GRT45S421B)
- KEYSTONE Butterfly Valve Seat 212In Valve Parts And Accessory (206-025-999-003)
- Naugatuck Valve Parts