Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 5 In
Mfr # GR50S419A
Zoro # G2626714
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Size 1/4"-20
- Thread Type Machine Thread
- Float Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR50S419A
- Zoro # G2626714
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 5 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Thread Type | Machine Thread |
Connection | Internal |
Shape | ROUND |
Float Weight | 7.16 oz |
Max. Liquid Temp. | 225 Degrees F |
Description
Float Ball, Stainless Steel, Internal Connection, 5 in Float Dia., Float Weight 7.16 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-4500 CTS INSERT STIFFENER (313-405)
- ZORO SELECT 1" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1884-060)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 5/16" x 1/4" Male NPT (PC5/16-N2)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N5EG5)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S4241A)
- NAUGATUCK Tubed Magnetic Float Ball, Round, 1-1/8 In (GR-730N)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HF)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- NAUGATUCK Float Ball, Round, SS, 8 In (GRT80S421B)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- Naugatuck Valve Parts