Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 4 In
Mfr # GRT40S421B
Zoro # G0691747
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Float Weight 7.82 oz
- Float Dia. 4 in
- Max. Liquid Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GRT40S421B
- Zoro # G0691747
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 4 in |
Details
Item | Tubed Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 7.82 oz |
Max. Liquid Temp. | 225 Degrees F |
Shape | Round |
Connection | Tubed |
Description
Tubed Float Ball, Stainless Steel, Tubed Connection, 4 in Float Dia., Float Weight 7.82 oz, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR INTERNATIONAL 3/4 in. FIP x FIP Gas Ball Valve with Threaded Connection and Side Tap (102-304)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- MOEN Escutcheon, Moen Chateau Tub Showers (16090)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RD)
- NAUGATUCK Float Ball, Oblong, SS, 5 In (GR5X71820304SS)
- NAUGATUCK Float Ball, Round, SS, 12 In (GR12S414HE)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RA)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418A)
- Naugatuck Valves