Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 4-1/2 In
Mfr # GR45S421HD
Zoro # G2456054
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Shape ROUND
- Float Weight 7 oz
- Max. Liquid Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR45S421HD
- Zoro # G2456054
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 4 1/2 in |
Thread Size | 1/8 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Shape | ROUND |
Float Weight | 7 oz |
Max. Liquid Temp. | 225 Degrees F |
Thread Type | IPS Thread |
Connection | External |
Description
Float Ball, Stainless Steel, External Connection, 4 1/2 in Float Dia., Float Weight 7 oz, Thread Type IPS Thread, Thread Size 1/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 3-1/2" (FS-7870-3-1/2 E/G)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2167)
- CHICAGO FAUCET Spring, 919-014JKCP (919-014JKCP)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- NAUGATUCK Float Ball, Round, SS, 4-1/2 In (GRT45S421B)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HC)
- NAUGATUCK Float Ball, Round, Copper, 9 In (GRC9020RE)
- NAUGATUCK Tubed Magnetic Float Ball, Oblong, 7/8 In (GR-610N)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S424HA)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HG)
- ROSS SOLENOID VALVE BODY SERVICE KIT VALVE PARTS AND ACCESSORY (251K77)
- Naugatuck Valve Parts